100BS10H X 1-7/16
Description
100BS10H X 1-7/16 ROLLER CHAIN SPROCKET ; 1-1/4" P 10T 1-7/16" BORE HARDENED TOOTH
Part # 2101053149
BDI # 22346966
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
41BS10H X 5/8
Description
41BS10H X 5/8 ROLLER CHAIN SPROCKET ; 1/2IN P 10T 5/8IN BORE HARDEN TOOTH
Part # 2101064167
BDI # 22345453
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
D80BS10H X 1-1/8
Description
D80BS10H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 10T 1-1/8IN FINISHED BORE
Part # 2101080389
BDI # 22357639
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
50BS10H X 5/8
Description
50BS10H X 5/8 ROLLER CHAIN SPROCKET ; 5/8IN P 10T 5/8IN BORE HARDEN TOOTH
Part # 2101064851
BDI # 22350423
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
40BS10H X 5/8
Description
40BS10H X 5/8 ROLLER CHAIN SPROCKET ; 5/8IN BORE 10 TEETH MILD STEEL STRAND
Part # 2101063615
BDI # 21434843
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore