D40BS45 X 1-1/8
Description
D40BS45 X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 45T 1-1/8IN FINISHED BORE
Part # 2101079612
BDI # 22356724
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
D40BS45 X 1-3/16
Description
D40BS45 X 1-3/16 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 45T 1-3/16IN FINISHED BORE
Part # 2101079614
BDI # 22356726
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BTL45
Description
40BTL45 ROLLER CHAIN SPROCKET ; 1/2IN PITCH 45T BORED FOR TPR LCK BUSH
Part # 2101063975
BDI # 22351956
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
D40BS45 X 7/8
Description
D40BS45 X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 45T 7/8IN FINISHED BORE
Part # 2101079619
BDI # 22356732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
25A45 X 1/2
Description
25A45 X 1/2 ROLLER CHAIN SPROCKET ; 1/4IN P 45T A PLATE 3/8IN MPB
Part # 2101059758
BDI # 22346525
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore