HDS50ATL17
Description
HDS50ATL17 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 17 TEETH A-DOUBLE SINGLE
Part # DS50ATL17
BDI # 919722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573039
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
DS60A17H
Description
DS60A17H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 17T DBL SGL W/HT
Part # DS60A17
BDI # 913173
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
DS100A17H
Description
DS100A17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A17
BDI # 17160003
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572570
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572906
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573010
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed