Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Simplex Type
Global Part Number GPN:
569464
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
06B-35A
Description
06B-35A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001696
BDI # 18118234
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.392
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
PHS 06B-1A35
Description
PHS 06B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A35
BDI # 1284570
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore