06B-3-35A
Description
06B-3-35A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001660
BDI # 18118168
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore