083B-76A
Description
083B-76A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001975
BDI # 18118479
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.366
Pitch Diameter - Millimeter:
307.34
Mounting Method:
Rough Bore