D100A76

COMPARE

D100A76

Description
D100A76 ; DBL STOCK SPROCKET STL 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # D100A76

BDI # 21581318

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY