10B-125A
Description
10B-125A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002583
BDI # 18119049
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.87
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.185
Pitch Diameter - Millimeter:
631.71
Mounting Method:
Rough Bore