10B-90A
Description
10B-90A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002993
BDI # 18119446
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.909
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
454.9
Mounting Method:
Rough Bore