D10CTB57
Description
D10CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB57
BDI # 607285
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569370
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
PHS 10B-2TB57
Description
PHS 10B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB57
BDI # 1285773
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed