D12CTB114
Description
D12CTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB114
BDI # 607385
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570814
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-2TB114
Description
PHS 12B-2TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB114
BDI # 1286170
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed