140R36H
Description
140R36H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R36
BDI # 918069
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
140CTL36H
Description
140CTL36H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL36
BDI # 17158716
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572612
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
140S36H
Description
140S36H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S36
BDI # 918071
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
140F36H
Description
140F36H ROLLER CHAIN SPROCKET ; 1-3/4" P 36T F BUSHED W/HARDENED TEETH
Part # 140F36
BDI # 919853
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
QD Bushing
Global Part Number GPN:
37820
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
140R36
Description
140R36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173038
BDI # 312206
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Taper Bushing
Global Part Number GPN:
9928
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed