D140A36

COMPARE

D140A36

Description
D140A36 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A36

BDI # 913250

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.08

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 21.053
Pitch Diameter - Millimeter: 510.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140C36

COMPARE

D140C36

Description
D140C36 ; POR SPROCKET SB 2IN

TSUBAKI

Part # D140C36

BDI # 913560

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.08

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 21.053
Pitch Diameter - Millimeter: 510.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY