Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.763
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
H160C80
Description
H160C80 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 160C80
BDI # 24345636
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing