Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
QD Bushing
Global Part Number GPN:
31313
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
571520
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
160B23
Description
160B23 ROLLER CHAIN SPROCKET ; 2" P 23T 1-1/2" MIN PLAIN BORE
Part # 160B23
BDI # 616014
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Global Part Number GPN:
36018
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore