160CTB35
Description
160CTB35 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160CTB35
BDI # 616023
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32012
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
160J35H
Description
160J35H ROLLER CHAIN SPROCKET ; 2" P 35T J BUSHED W/HARDENED TOOTH
Part # 160J35
BDI # 919884
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
QD Bushing
Global Part Number GPN:
37830
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
160J35
Description
160J35 ROLLER CHAIN SPROCKET ; 2" P 35T BORE FOR J BUSHING
Part # 160J35
BDI # 616071
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
QD Bushing
Global Part Number GPN:
31324
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
160S35
Description
160S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173194
BDI # 312216
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Split Taper Bushing
Global Part Number GPN:
9936
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed