16B-3-76TL-4030
Description
16B-3-76TL-4030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004103
BDI # 18120447
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
PHS 16B-3TB76
Description
PHS 16B-3TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3TB76
BDI # 1286596
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed