Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Global Part Number GPN:
31572
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore
PHS 240-1A35
Description
PHS 240-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1A35
BDI # 1292036
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore