28B-3-38A
Description
28B-3-38A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005634
BDI # 18121748
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore