32CTB40
Description
32CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB40
BDI # 618548
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569296
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Bushed
32CTB38
Description
32CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB38
BDI # 618547
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570392
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Bushed
32CTB45
Description
32CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB45
BDI # 618549
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569937
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Bushed
PHS 32B-1TB38
Description
PHS 32B-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB38
BDI # 1287274
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Bushed
PHS 32B-1TB45
Description
PHS 32B-1TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB45
BDI # 1287276
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Bushed