Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Duplex Type
Global Part Number GPN:
570978
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
32B-2-13B
Description
32B-2-13B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005942
BDI # 18121969
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
PHS 32B-2BH13
Description
PHS 32B-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2BH13
BDI # 1292250
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore