D32B15

COMPARE

D32B15

Description
D32B15 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D32B15

BDI # 607644

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Pitch Diameter - Inch: 9.619
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.608
Other Features: Duplex Type
Global Part Number GPN: 569050
Pitch Diameter - Millimeter: 244.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-15A

COMPARE

32B-2-15A

Description
32B-2-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005945

BDI # 18121972

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.619

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-15B

COMPARE

32B-2-15B

Description
32B-2-15B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005946

BDI # 18121973

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.619

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D32B15ZH X 90MM

COMPARE

D32B15ZH X 90MM

Description
D32B15ZH X 90MM MULTIPLE STRAND SPROCKET

TSUBAKI

Part # D32B15Z X 90MM

BDI # 21564755

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.619
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.608
Other Features: With Set Screw
Pitch Diameter - Millimeter: 244.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY