Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Duplex Type
Global Part Number GPN:
569134
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
32B-2-25A
Description
32B-2-25A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005967
BDI # 18121992
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
32B-2-25B
Description
32B-2-25B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005968
BDI # 18121993
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore