Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Duplex Type
Global Part Number GPN:
570685
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Rough Bore
32B-2-60A
Description
32B-2-60A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005991
BDI # 18122008
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
38.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.65
Mounting Method:
Rough Bore