D32C76

COMPARE

D32C76

Description
D32C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D32C76

BDI # 607666

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Pitch Diameter - Inch: 48.397
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 49.556
Other Features: Duplex Type
Global Part Number GPN: 569707
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-76A

COMPARE

32B-2-76A

Description
32B-2-76A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005994

BDI # 18122009

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-2C76

COMPARE

PHS 32B-2C76

Description
PHS 32B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2C76

BDI # 1287308

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY