41BS21 1
Description
41BS21 1 ROLLER CHAIN SPROCKET ; 1/2" P 21T 1" BORE
Part # 41BS21 1
BDI # 620516
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33139
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
41B21-3/4
Description
41B21-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15578
BDI # 163564
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
41B21-1
Description
41B21-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15580
BDI # 163565
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
41B21
Description
41B21 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15788
BDI # 163665
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
41BTB21
Description
41BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB21
BDI # 620649
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32093
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed