D50CTL36H
Description
D50CTL36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50CTL36
BDI # 919477
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572582
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
571220
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D50P15
Description
D50P15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174325
BDI # 328772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
9985
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D50SK36
Description
D50SK36 ROLLER CHAIN SPROCKET ; 5/8" P 36T DOUBLE BORE FOR SK BUSH
Part # D50SK36
BDI # 607919
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30457
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D50CTB36
Description
D50CTB36 ROLLER CHAIN SPROCKET ; 50 CHAIN 36 TEETH 2 ROW
Part # D50CTB36
BDI # 607867
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30363
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed