D80BS20HW 1 1/2
Description
D80BS20HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS20HW 1 1/2
BDI # 608092
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
570336
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80BS20HW 1 3/4
Description
D80BS20HW 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS20HW 1 3/4
BDI # 608093
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569304
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80BS20HW 2
Description
D80BS20HW 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS20HW 2
BDI # 608094
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
570256
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80BS20H X 1-1/4
Description
D80BS20H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 20T 1-1/4IN FINISHED BORE
Part # 2101080452
BDI # 22357723
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80BS20H X 1-3/4
Description
D80BS20H X 1-3/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 20T 1-3/4IN FINISHED BORE
Part # 2101080454
BDI # 22357725
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore