US3514B32F X 5-15/16IN KW 2SS

COMPARE

US3514B32F X 5-15/16IN KW 2SS

Description
US3514B32F X 5-15/16IN KW 2SS ; POR SPROCKET HUS3514B32F-5R

TSUBAKI

Part # US3514B32F X 5-15/16IN KW 2SS

BDI # 20516309

Features

Chain Pitch - Inch: 3.5
Chain Size: US3514
Chain Pitch - Millimeter: 88.9
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.708

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter: 906.983
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY