Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
QD Bushing
Global Part Number GPN:
30752
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568236
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
H60E112
Description
H60E112 ROLLER CHAIN SPROCKET ; 3/4" P 112T E BUSHED W/HARDENED TEETH
Part # 60E112
BDI # 24341717
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
12BTB114
Description
12BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB114
BDI # 614824
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569936
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
80BTL80H
Description
80BTL80H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 80BTL80
BDI # 17159924
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38191
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed