D35BTL45-1610
Description
D35BTL45-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101160
BDI # 251910
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568695
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
40P45H
Description
40P45H ROLLER CHAIN SPROCKET ; 1/2" P 45T P1 BUSHED W/HARDENED TOOTH
Part # 40P45
BDI # 918214
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
D35BTB45
Description
D35BTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB45
BDI # 607678
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30325
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Split Taper Bushing
Global Part Number GPN:
571574
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Global Part Number GPN:
571618
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed