Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Global Part Number GPN:
571504
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
120F54H
Description
120F54H ROLLER CHAIN SPROCKET ; 1-1/2" P 54T F BUSHED W/HARDENED TEETH
Part # 120F54
BDI # 919836
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
QD Bushing
Global Part Number GPN:
37818
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
28CTB54
Description
28CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB54
BDI # 618115
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569808
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Split Taper Bushing
Global Part Number GPN:
571477
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
H120CTL54
Description
H120CTL54 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # 120CTL54
BDI # 24345954
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed