Page 1 of 4

Next

Compare
05B-2-125A

COMPARE

05B-2-125A

Description
05B-2-125A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001181

BDI # 18117699

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.533

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.697
Pitch Diameter - Millimeter: 318.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-2-125A

COMPARE

16B-2-125A

Description
16B-2-125A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003846

BDI # 18120203

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-125A

COMPARE

083B-125A

Description
083B-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001891

BDI # 18118395

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.165
Pitch Diameter - Millimeter: 505.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B-2-125A

COMPARE

12B-2-125A

Description
12B-2-125A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003229

BDI # 18119630

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-3-125A

COMPARE

08B-3-125A

Description
08B-3-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002355

BDI # 18118837

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.898

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.118
Pitch Diameter - Millimeter: 505.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY