Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Taper Bushing
Global Part Number GPN:
571500
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Simplex Type
Global Part Number GPN:
570760
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
D120C36H
Description
D120C36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120C36
BDI # 17159966
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
140CTL36H
Description
140CTL36H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL36
BDI # 17158716
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572612
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed