Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568522
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
40P38
Description
40P38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170141
BDI # 323813
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Split Taper Bushing
Global Part Number GPN:
9781
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
H40H38
Description
H40H38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177245
BDI # 327788
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Split Taper Bushing
Global Part Number GPN:
10207
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
08B38
Description
08B38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T 16MM MIN PLAIN BORE
Part # 08B38
BDI # 613410
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
569361
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
06BTB38
Description
06BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB38
BDI # 613249
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570424
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed