10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Split Taper Bushing
Global Part Number GPN:
571688
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
50B38FH X 1-7/16
Description
50B38FH X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1-7/16" BORE W/HARDENED TEETH
Part # 50B38F-1G
BDI # 17159547
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
572382
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50A38
Description
50A38 ROLLER CHAIN SPROCKET ; 5/8" P 38T 21/32" MIN PLAIN BORE A PLATE
Part # 50A38
BDI # 621180
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Global Part Number GPN:
31740
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50A38H
Description
50A38H ROLLER CHAIN SPROCKET ; RS50-1A38T W/HARDENED TOOTH
Part # 50A38
BDI # 17159424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore