Page 1 of 2

Next

Compare
05B-2-17B

COMPARE

05B-2-17B

Description
05B-2-17B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001193

BDI # 18117711

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.714

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.843
Pitch Diameter - Millimeter: 43.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
03B-28A

COMPARE

03B-28A

Description
03B-28A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001084

BDI # 18117623

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.758

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.843
Pitch Diameter - Millimeter: 44.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-17B

COMPARE

05B-17B

Description
05B-17B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001166

BDI # 18117686

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.714

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.843
Pitch Diameter - Millimeter: 43.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-17A

COMPARE

05B-17A

Description
05B-17A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001165

BDI # 18117685

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.714

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.843
Pitch Diameter - Millimeter: 43.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-17A

COMPARE

05B-2-17A

Description
05B-2-17A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001192

BDI # 18117710

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.714

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.843
Pitch Diameter - Millimeter: 43.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY