08B-3-100A

COMPARE

08B-3-100A

Description
08B-3-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002346

BDI # 18118829

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.181
Pitch Diameter - Millimeter: 404.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-100A

COMPARE

08B-100A

Description
08B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002089

BDI # 18118588

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.181
Pitch Diameter - Millimeter: 404.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-2-100A

COMPARE

08B-2-100A

Description
08B-2-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002160

BDI # 18118648

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.181
Pitch Diameter - Millimeter: 404.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A100

COMPARE

PHS 08B-1A100

Description
PHS 08B-1A100 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A100

BDI # 1285037

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.181
Pitch Diameter - Millimeter: 404.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY