Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type
Global Part Number GPN:
569780
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
60R84
Description
60R84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1171578
BDI # 323924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9857
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
60BTB84
Description
60BTB84 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB84
BDI # 623445
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32214
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type
Global Part Number GPN:
569316
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
D12CTB84
Description
D12CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB84
BDI # 607398
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570713
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed