24B-56A

COMPARE

24B-56A

Description
24B-56A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005219

BDI # 18121369

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 26.752

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.323
Pitch Diameter - Millimeter: 679.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY