085B-48A
Description
085B-48A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002058
BDI # 18118562
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.913
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.913
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
083B-48A
Description
083B-48A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001957
BDI # 18118461
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.913
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.913
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore