085B-51A

COMPARE

085B-51A

Description
085B-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002061

BDI # 18118565

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.39
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-51A

COMPARE

083B-51A

Description
083B-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001960

BDI # 18118464

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.39
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY