12B-3-51A
Description
12B-3-51A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003497
BDI # 18119885
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.535
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
12B-51A
Description
12B-51A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003555
BDI # 18119957
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.535
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
12B-2-51A
Description
12B-2-51A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003341
BDI # 18119719
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.535
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.183
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.535
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.535
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore