100SDS11H
Description
100SDS11H ROLLER CHAIN SPROCKET ; 1-1/4" P 11T HT BORE FOR SDS BUSHING
Part # 100SDS11H
BDI # 614406
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31189
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
60BS27 1 1/4
Description
60BS27 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 27T 1-1/4" BORE
Part # 60BS27 1 1/4
BDI # 622954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34108
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
50BS15 1 3/16
Description
50BS15 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/16" BORE
Part # 50BS15 1 3/16
BDI # 621293
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
33721
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore