DMD-160T-4R-10FT;D4104
Description
DMD-160T-4R-10FT ; D4104 RLLR CHAIN ; 10FT/BOX
Part # 101959145; DMD-160T-4R-10FT;D4104
BDI # 20857518
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Press Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-160-4 DOFF LINK;D5441
Description
DMD-160-4 DOFF LINK ; D5441
Part # 101960481; DMD-160-4 DOFF LINK;D5441
BDI # 20856484
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-160-4 CT CO LINK;D1035
Description
DMD-160-4 CT CO LINK ; D1035 ; 2" PITCH 4-STRAND SLIP FIT 160-4 ANSI
Part # 101955544; DMD-160-4 CT CO LINK;D1035
BDI # 21485902
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-160-4C-10FT;D0085
Description
DMD-160-4C-10FT ; D0085 RLLR CHAIN ; 10FT/BOX
Part # 101954299; DMD-160-4C-10FT;D0085
BDI # 20857510
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4
DMD-160-4 BSHLK P
Description
DMD-160-4 BSHLK P CONN LINK ; POR
Part # DMD-160-4 BSHLK P
BDI # 20856892
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Press Fit
Chain Series:
Standard
Internal Special Features:
No