DMD-C2050-1 DOFF LINK;D5950
Description
DMD-C2050-1 DOFF LINK ; D5950
Part # 101960989; DMD-C2050-1 DOFF LINK;D5950
BDI # 20855226
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2050-1R-10FT;D0125
Description
DMD-C2050-1R-10FT ; D0125 RLLR CHAIN ; 10FT/BOX
Part # 101954339; DMD-C2050-1R-10FT;D0125
BDI # 21486183
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2050-1 CTCOL BK2;D5615
Description
DMD-C2050-1 CTCOL BK2 ; D5615 CONN LINK ; NON RETURNABLE
Part # 101960654
BDI # 20857822
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With B2-2H Attachment | Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2050-1 CTCOL BA2;D5315
Description
DMD-C2050-1 CTCOL BA2 ; D5315 CONN LINK ; NON RETURNABLE
Part # 101960356
BDI # 20857796
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With B1-2H Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2050-1 CTCOL SA2;D5611
Description
DMD-C2050-1 CTCOL SA2 ; D5611 CONN LINK ; NON RETURNABLE
Part # 101960650
BDI # 20857794
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With S1-2H Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No