DMD-60 RL LK;D7339
Description
DMD-60 RL LK ; D7339 RLLR CHAIN LINK
Part # 101962632; DMD-60 RL LK;D7339
BDI # 20854836
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Roller Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-C2060H-1R-10FT;D0127
Description
DMD-C2060H-1R-10FT ; D0127 RLLR CHAIN ; 10FT/BOX
Part # 101954341; DMD-C2060H-1R-10FT;D0127
BDI # 21486162
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
RSC-60H-1R-10FT;D0224
Description
RSC-60H-1R-10FT ; D0224 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Part # 101954438; RSC-60H-1R-10FT;D0224
BDI # 20855956
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
S60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
DMD-60-3 CT CO LINK;D0979
Description
DMD-60-3 CT CO LINK ; D0979
Part # 101955488; DMD-60-3 CT CO LINK;D0979
BDI # 21486034
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-60H-1R-50FT;D0097
Description
DMD-60H-1R-50FT ; D0097 RLLR CHAIN ; 50FT/REEL
Part # 101954311; DMD-60H-1R-50FT;D0097
BDI # 21486161
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No