04B-1 O/L
Description
04B-1 O/L CHAIN OFFSET LINK ; 04B CHAIN 0.236MM CHAIN PITCH COTTERED
Part # 04B-1 OL
BDI # 18151204
Features
Roller Width - Inch:
0.11
Chain Pitch - Inch:
0.236
Chain Size:
04B
Component:
Offset Link
Roller Diameter - Millimeter:
3.988
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598201
100-2 O/L
Description
100-2 O/L CHAIN OFFSET LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # 100-2 OL
BDI # 18151227
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598135
C2050 RIV 10FT
Description
C2050 RIV CONVEYING CHAIN ; C2050 1-1/4" PITCH 10FT/BOX
Part # C2050 RIV 10FT
BDI # 18151827
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
60-1 SS RIV 10FT PK
Description
60-1 SS RIV ROLLER CHAIN ; 60 3/4" PITCH 10FT/BOX
Part # 60-1 SS RIV 10FT
BDI # 18622218
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
05B-1 RIV 10FT
Description
05B-1 10FT RIV ROLLER CHAIN ; 0.315MM PITCH 10FT/BOX
Part # 05B-1 10FT
BDI # 18151208
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B
Component:
Chain
Roller Diameter - Millimeter:
4.978
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No