C2050 RIV 10FT
Description
C2050 RIV CONVEYING CHAIN ; C2050 1-1/4" PITCH 10FT/BOX
Part # C2050 RIV 10FT
BDI # 18151827
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
50-2 C/L SC
Description
50-2 C/L CHAIN CONNECTING LINK ; 5/8" PITCH DOUBLE STRAND
Part # 50-2 CL
BDI # 21488425
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
50 SS C/L SC
Description
50 SS SPRING CLIP CHAIN CONNECTING LINK ; 5/8" PITCH STAINLESS SINGLE STRAND
Part # 50 SS CONN LK
BDI # 21488387
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
598165
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
10B-1 RIV 10FT
Description
10B-1 10FT RIV ROLLER CHAIN ; 10B 0.625MM PITCH 10FT/BOX
Part # 10B-1 10FT
BDI # 18151231
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
50 RIV 10FT
Description
50-1 10FT RIV ROLLER CHAIN ; 50 5/8" PITCH 10FT/BOX
Part # 50-1 RIV 10FT
BDI # 18151467
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1