35 RIV 100FT
Description
35-1 100FT RIVETED ROLLER CHAIN ; 3/8" PITCH SINGLE STRAND 100FT/REEL
Part # 35-1 RIV 100FT
BDI # 21488322
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
35 O/L
Description
35-1 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35-1 OL
BDI # 18151366
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598152
Chain Series:
Standard
Internal Special Features:
No
35-2 C/L SC
Description
35-2 SPRING CLIP CHAIN CONNECTING LINK ; 3/8" PITCH DOUBLE STRAND
Part # 35-2 CL
BDI # 21488351
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
35 SC CL
Description
35 SPRING CLIP CHAIN CONNECTING LINK ; 3/8" PITCH SINGLE STRAND
Part # 35-1 CL
BDI # 21488321
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598153
Chain Series:
Standard
Internal Special Features:
No
35 SS RIV
Description
35 SS RIVETED ROLLER CHAIN ; 3/8" PITCH STAINLESS SINGLE STR 10FT/BOX
Part # 35 SS RIV
BDI # 21488350
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1